Shop ZORO SELECT
See all product information
Create Account
M20-2.5X40 ISO4029 SOCKET SET CUPPT. BLK OX, PK10
- Mfr # M20040SSC
- Zoro # G4840392
product price:Â
$
36.79
/pk of 10, $3.68/ea
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M20-2.50
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20040SSC
- Zoro #
- G4840392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Fastener Thread Type
- Metric
- Fastener Industry Standards
- ASTM F912M, ISO 4029
- Head Type
- Socket
- Rockwell Hardness
- C45 to 53
Dimensions
- Thread Size
- M20-2.50
- Overall Length
- 40 mm
Description
Socket Set Screws, M20-2.5X40 ISO4,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.