This item is Discontinued.

Zoro Select M20 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK L07000.200.0160

This item is Discontinued.

Zoro Select

M20 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (Discontinued)

Mfr # L07000.200.0160
Zoro # G1596907
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.200.0160
Zoro #
G1596907
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20x2.50
Screw Length
160 mm
Drive Size
17 mm
Head Height
20 mm
Vented Hole Size
Not Vented
Thread Length
75 mm
Min. Thread Length
75 mm
Head Diameter
30 mm
Minimum Thread Length
75 mm
Length
160 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Fastener Length
160 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Type
Steel
Material Grade/Class
Class 12.9
Thread Pitch
2.5 mm
Finish Type
Black Oxide
Pack Size
Bulk Pack
Material Grade
Class 12.9
Basic Material
Steel
Min. Tensile Strength
1,200 N/sq mm
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 75 mm, Fastener Length 160 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews