This item is Discontinued.

Zoro Select Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 20 PK L01000.220.0130

This item is Discontinued.

Zoro Select

Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 20 PK (Discontinued)

Mfr # L01000.220.0130
Zoro # G5672031
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.220.0130
Zoro #
G5672031
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
130 mm
Head Width
32 mm
Head Height
14 mm
Min. Thread Length
56 mm
Minimum Thread Length
56 mm
Dia./Thread Size
M22-2.50
Overall Length
130 mm
Screw Size
M22
Wire Rope Length
130 mm
Length
130 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Basic Material
Steel
Tensile Strength
120,350 psi
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M22-2.50
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 56 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 20

Ratings & reviews