Lock Nut, M24-3.00, Stainless Steel, Not Graded, Plain, 100 PK

  • Mfr # M24D439BA2
  • Zoro # G9081845
product price: 
$
197.99
/pk of 100, $1.98/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M24D439BA2
Zoro #
G9081845
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Jam Hex
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
System of Measurement
Metric

Dimensions

Thread Size
M24-3.00

Description

Jam Nuts,M24-3.0 DIN 439 HEX JAM,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.