This item is Discontinued.

Zoro Select Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 10 PK L04100.240.0260

This item is Discontinued.

Zoro Select

Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 10 PK (Discontinued)

Mfr # L04100.240.0260
Zoro # G1217723
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.240.0260
Zoro #
G1217723
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
260 mm
Head Width
36 mm
Min. Thread Length
60 mm
Head Height
15 mm
Minimum Thread Length
73 mm
Dia./Thread Size
M24-3.00
Screw Size
M24
Overall Length
260 mm
Wire Rope Length
260 mm
Length
260 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Threadlocker Maximum Temperature
3 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M24-3.00
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
3 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Head Type
Hex
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Basic Material
Steel
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 260 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.