Shop ZORO SELECT

Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK

  • Mfr # M04114.240.0080
  • Zoro # G5345557

product price: 
$
53.49
/pk of 10, $5.35/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-3.00
Head Width
36 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04114.240.0080
Zoro #
G5345557
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
80 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
80 mm
Screw Size
M24
Minimum Thread Length
80 mm
Overall Length
80 mm
Wire Rope Length
80 mm
Length
80 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Coarse
Rockwell Hardness
HRC32
Proof Load
940 N/sq mm
Threadlocker Minimum Temperature
M24-3.00
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
3 mm
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Finish
Zinc Yellow
Screw Industry Standards
DIN 933
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M24-3.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 80 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products