This item is Discontinued.
This item is Discontinued.
Hex Nut, M24-3.00, Steel, Class 10, Black Oxide, 19 mm Ht, 100 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L04120.240.0001
- Zoro #
- G5661638
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 934
- Pack Size
- Bulk Pack
- Material Type
- Steel
- Finish Type
- Black Oxide
- Bolt Compatibility
- Class 10.9
- Hex Type
- Standard Hex
- Rockwell Hardness
- 36
- Fastener Finish
- Plain
- Basic Material
- Steel
- Material Grade
- Class 10
- Fastener Thread Direction
- Right Hand
- Nut Standards
- DIN 934
- Nut Style
- Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M24x3.00, Hex Width 41 mm, Hex Height 19 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.