This item is Discontinued.

Zoro Select Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 15 PK L01200.240.0120

This item is Discontinued.

Zoro Select

Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 15 PK (Discontinued)

Mfr # L01200.240.0120
Zoro # G5667238
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.240.0120
Zoro #
G5667238
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
120 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
54 mm
Screw Size
M24
Minimum Thread Length
54 mm
Overall Length
120 mm
Wire Rope Length
120 mm
Length
120 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Threadlocker Maximum Temperature
3 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M24-3.00
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 15

Ratings & reviews