This item is Discontinued.

Zoro Select Class 8.8, M24-3.00 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 60 mm L, 35 PK L01430.240.0060

This item is Discontinued.

Zoro Select

Class 8.8, M24-3.00 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 60 mm L, 35 PK (Discontinued)

Mfr # L01430.240.0060
Zoro # G1199429
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01430.240.0060
Zoro #
G1199429
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Head Type
Hex
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Screw Industry Standards
DIN 933
Tensile Strength
120,350 psi
Fastener Industry Standards
DIN 933
Proof Load
580 N/sq mm
Threadlocker Maximum Temperature
3 mm
Threadlocker Minimum Temperature
M24-3.00
Thread Pitch
3 mm
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 35

Ratings & reviews