This item is Discontinued.

Zoro Select Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 420 mm L, 7 PK L01000.240.0420

This item is Discontinued.

Zoro Select

Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 420 mm L, 7 PK (Discontinued)

Mfr # L01000.240.0420
Zoro # G1595078
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.240.0420
Zoro #
G1595078
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
420 mm
Head Width
36 mm
Min. Thread Length
73 mm
Head Height
15 mm
Minimum Thread Length
73 mm
Dia./Thread Size
M24-3.00
Overall Length
420 mm
Screw Size
M24
Wire Rope Length
420 mm
Length
420 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M24-3.00
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
3 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 420 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 73 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 7

Ratings & reviews