This item is Discontinued.

Zoro Select M24-3.00 Socket Head Cap Screw, Standard, Black Oxide Steel, 220 mm Length, 15 PK L07000.240.0220

This item is Discontinued.

Zoro Select

M24-3.00 Socket Head Cap Screw, Standard, Black Oxide Steel, 220 mm Length, 15 PK (Discontinued)

Mfr # L07000.240.0220
Zoro # G1597117
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.240.0220
Zoro #
G1597117
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Material Type
Steel
Dimensional Standards
DIN 912
Thread Pitch
3 mm
Finish Type
Black Oxide
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 85 mm, Fastener Length 220 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews