This item is Discontinued.

Zoro Select M24 Socket Head Cap Screw, Standard, Black Oxide Steel, 240 mm Length, 15 PK L07000.240.0240

This item is Discontinued.

Zoro Select

M24 Socket Head Cap Screw, Standard, Black Oxide Steel, 240 mm Length, 15 PK (Discontinued)

Mfr # L07000.240.0240
Zoro # G1597062
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.240.0240
Zoro #
G1597062
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24x3.00
Screw Length
240 mm
Drive Size
19 mm
Head Height
24 mm
Thread Length
85 mm
Vented Hole Size
Not Vented
Min. Thread Length
85 mm
Minimum Thread Length
85 mm
Head Diameter
36 mm
Length
240 mm
Head Dia.
36 mm
Dia./Thread Size
M24-3.00
Fastener Length
240 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Type
Coarse
Finish Type
Black Oxide
Thread Pitch
3 mm
Pack Size
Bulk Pack
Material Type
Steel
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 85 mm, Fastener Length 240 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews