This item is Discontinued.

Zoro Select M24-3.00 Socket Head Cap Screw, Standard, Black Oxide Steel, 250 mm Length, 10 PK L07000.240.0250

This item is Discontinued.

Zoro Select

M24-3.00 Socket Head Cap Screw, Standard, Black Oxide Steel, 250 mm Length, 10 PK (Discontinued)

Mfr # L07000.240.0250
Zoro # G1597388
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.240.0250
Zoro #
G1597388
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
250 mm
Drive Size
19 mm
Head Height
24 mm
Thread Length
85 mm
Min. Thread Length
85 mm
Minimum Thread Length
85 mm
Head Diameter
36 mm
Length
250 mm
Head Dia.
36 mm
Dia./Thread Size
M24-3.00
Fastener Length
250 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Thread Pitch
3 mm
Material Type
Steel
Finish Type
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Basic Material
Steel
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 85 mm, Fastener Length 250 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews