Shop ZORO SELECT

M24 Socket Head Cap Screw, Standard, Black Oxide Steel, 80 mm Length, 20 PK

  • Mfr # L07000.240.0080
  • Zoro # G5658095

product price: 
$
66.65
/pk 20, $3.33/ea

Key Features

Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Size
19 mm
Tensile Strength
174,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.240.0080
Zoro #
G5658095
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Bulk Pack
Thread Pitch
3 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 12.9
Material Type
Steel
Finish Type
Black Oxide
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
1,200 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 80 mm, Fastener Length 80 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products