M24-3.00 Socket Head Cap Screw, Low Profile, Plain Steel, 80 mm Length, 10 PK

  • Mfr # M07080.240.0080
  • Zoro # G0305341
product price: 
$
334.99
/pk of 10, $33.50/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Thread Size
M24-3.00
Material
Steel
Finish
Black Oxide
Drive Size
19 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.240.0080
Zoro #
G0305341
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
80 mm
Drive Size
19 mm
Thread Length
80 mm
Head Height
13 mm
Min. Thread Length
80 mm
Minimum Thread Length
80 mm
Head Diameter
36 mm
Dia./Thread Size
M24-3.00
Length
80 mm
Head Dia.
36 mm
Fastener Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Thread Pitch
3 mm
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 7984
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Screw Head Type
Low
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Fastener Finish
Plain
Fastener Industry Standards
DIN 7984
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 80 mm, Fastener Length 80 mm, Head Height 13 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products