Shop ZORO SELECT

M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 120 mm Length, 10 PK

  • Mfr # M24C120KCS
  • Zoro # G2825952

product price: 
$
173.99
/pk of 10, $17.40/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M24-3.00
Material
Steel
Finish
Black Oxide
Drive Size
19 mm
Tensile Strength
160,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M24C120KCS
Zoro #
G2825952
UPC #
096653457599
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Class
12.9
Temp. Range
-20 Degrees to 400 Degrees F
Thread Type
Coarse
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Material Type
Steel
Dimensional Standards
ANSI B 18.3
Thread Pitch
3 mm
Pack Size
Small Pack
Minimum Temperature
-20 Degrees F
Finish Type
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Basic Material
Steel
Min. Tensile Strength
160,000 psi
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Temperature - Minimum
-20 Degrees F
Material Grade/Class
Class 12.9
Temperature - Maximum
400 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M24-3.00
Screw Length
120 mm
Drive Size
19 mm
Thread Length
60 mm
Head Height
24 mm
Vented Hole Size
Not Vented
Min. Thread Length
60 mm
Head Diameter
36 mm
Minimum Thread Length
60 mm
Head Dia.
36 mm
Length
120 mm
Dia./Thread Size
M24-3.00
Fastener Length
120 mm

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 60 mm, Fastener Length 120 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.