Shop ZORO SELECT

M24-3.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 80 mm Length, 10 PK

  • Mfr # M07400.240.0080
  • Zoro # G5803637

product price: 
$
80.39
/pk of 10, $8.04/ea

Key Features

Flat Head
Hex Drive
Thread Size
M24-3.00
Screw Length
80 mm
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.240.0080
Zoro #
G5803637
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
80 mm
Drive Size
14 mm
Vented Hole Size
Not Vented
Thread Length
80 mm
Head Height
14 mm
Min. Thread Length
80 mm
Head Diameter
39 mm
Minimum Thread Length
80 mm
Head Dia.
39 mm
Dia./Thread Size
M24-3.00
Length
80 mm
Fastener Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Head Angle (Deg.)
60 Degrees
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
DIN 7991
Countersink Angle
60 Degrees
Material Grade/Class
Class 10.9
Thread Pitch
3 mm
Pack Size
Small Pack
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Basic Material
Steel
Fastener Finish
Black Oxide
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 80 mm, Fastener Length 80 mm, Head Height 14 mm, Head Diameter 39 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 60 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products