Zoro Select
M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK
- Zoro #: G8537419
- Mfr #: M24110CSP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M24-3.00
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Drive Type: Hex Socket
- Package Quantity: 5
- System of Measurement: Metric
- Type: Socket Cap Screw
$120.67
Pk of 5, $24.13/ea
Subtotal: $120.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M24110CSP Specifications
- Zoro #: G8537419
- Mfr #: M24110CSP
- Item: Socket Head Cap Screw
- Dia./Thread Size: M24-3.00
- Length: 110 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Drive Type: Hex Socket
- Package Quantity: 5
- System of Measurement: Metric
- Type: Socket Cap Screw
- Class: Socket Head Cap Screw
- Material Grade: Class 12.9
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M24-3X110 Metric Socket Head Cap Screw Class 12.9 ISO 4762 Black Ox
Reviews of Zoro Select #M24110CSP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 5 PK M24050CSP
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK M24080CSP
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK M24090CSP
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 3 1/2 in L, 5 PK U07040.101.0350
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 19 PK B07410.125.0300
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK U07410.075.0300
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 1/8 in L ZPS60238C24
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1 1/2 in L ZPS44038C14
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 3/16 in L ZPS60108C32
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-1/4in 18-8 Stainless Steel 10PK 9169762
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK 705221-100
- Zoro Select Socket Head Cap Screws