M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 5 PK

  • Mfr # M24120CSP
  • Zoro # G8537376
product price: 
$
129.99
/pk of 5, $26.00/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M24-3.00
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M24120CSP
Zoro #
G8537376
UPC #
-
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Thread Style
Partially Threaded
Class
Socket Head Cap Screw
Fastener Thread Type
Metric

Dimensions

Thread Size
M24-3.00
Screw Length
120 mm

Description

M24-3X120 Metric Socket Head Cap Screw Class 12.9 ISO 4762 Black Ox

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.