Lock Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK

  • Mfr # M2.5D985188
  • Zoro # G9086684
product price: 
$
354.99
/pk of 5000, $0.07/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2.5D985188
Zoro #
G9086684
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric Coarse

Dimensions

Thread Size
M2.5-0.45

Description

M2.5-0.45 Din 985 Metric Nylon Insert Hex Locknut 18 8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.