Shop ZORO SELECT
See all product information
Create Account
M2.5-0.45 x 8 mm Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK
- Mfr # M2.58MPP188B
- Zoro # G9721627
product price:Â
$
268.99
/pk of 5000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Fastener Length
8 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2.58MPP188B
- Zoro #
- G9721627
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Oxide
- Standards
- DIN 7985A
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M2.5-0.45
- Fastener Length
- 8 mm
Description
M2.5-0.45X8 Din 7985 A Metric Phil Pan Machine Screw Full Thrd 18-8 Stainless Steel Black Ox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.