This item is Discontinued.

Zoro Select M27 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK L07000.270.0200

This item is Discontinued.

Zoro Select

M27 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (Discontinued)

Mfr # L07000.270.0200
Zoro # G1581498
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.270.0200
Zoro #
G1581498
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27x3.00
Screw Length
200 mm
Drive Size
19 mm
Head Height
27 mm
Thread Length
90 mm
Min. Thread Length
90 mm
Head Diameter
40 mm
Minimum Thread Length
90 mm
Length
200 mm
Dia./Thread Size
M27-3.00
Head Dia.
40 mm
Fastener Length
200 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Thread Pitch
3 mm
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Finish Type
Black Oxide
Material Type
Steel
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Basic Material
Steel
Fastener Finish
Black Oxide
Head Type
Standard
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M27x3.00, Minimum Thread Length 90 mm, Fastener Length 200 mm, Head Height 27 mm, Head Diameter 40 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews