Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 6 mm Length, 50 PK

  • Mfr # M51030.030.0006
  • Zoro # G7596246

product price: 
$
1.89
/pk of 50, $0.04/ea

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2 mm
Standards
ISO 7380
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51030.030.0006
Zoro #
G7596246
UPC #
190735977996
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
0.5 mm
Material Grade/Class
18-8
Dimensional Standards
ISO 7380
Fastener Finish
Plain
Material Grade
A2
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380
Basic Material
Stainless Steel
Tensile Strength
80,000 psi
Sealing Gasket
No
Type
Socket Head Cap Screw
Non-Marring Tip
No
Head Texture
Smooth
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2 mm
Thread Length
6 mm
Head Height
1.65 mm
Min. Thread Length
6 mm
Head Diameter
5.7 mm
Minimum Thread Length
6 mm
Length
6 mm
Head Dia.
5.7 mm
Dia./Thread Size
M3-0.50
Fastener Length
6 mm

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products