Shop ZORO SELECT
See all product information
Create Account
Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK
- Mfr # M01320.030.0001
- Zoro # G2655226
product price:Â
$
2.49
/pk of 100, $0.02/ea
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Height
2.40 mm
Hex Width
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01320.030.0001
- Zoro #
- G2655226
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Yellow
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 934
- Application
- General Purpose
- Material Grade
- Class 8
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc Yellow
- Nut Style
- Hex Nut
- Basic Material
- Steel
- Nut Standards
- DIN 934
- Shell Material
- Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M3x0.50, Hex Width 5.5 mm, Hex Height 2.4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.