Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 20 mm Length, 50 PK

  • Mfr # M55050.030.0020
  • Zoro # G2507547

product price: 
$
4.59
/pk of 50, $0.09/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Screw Length
20 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55050.030.0020
Zoro #
G2507547
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Class
6g
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
316
Thread Fit
6G
Pack Size
Small Pack
Thread Pitch
0.5 mm
Min. Tensile Strength
101,500 psi
Fastener Finish
Plain
Material Grade
A4
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Head Texture
Knurled
Sealing Gasket
No
Non-Marring Tip
No
Type
Socket Head Cap Screw
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M3-0.50
Screw Length
20 mm
Drive Size
2.5 mm
Vented Hole Size
Not Vented
Thread Length
18 mm
Head Height
3 mm
Min. Thread Length
18 mm
Head Diameter
5.5 mm
Minimum Thread Length
18 mm
Length
20 mm
Dia./Thread Size
M3-0.50
Head Dia.
5.5 mm
Fastener Length
20 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 18 mm, Fastener Length 20 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.