This item is Discontinued.

Zoro Select M3 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 15850 PK L51050.030.0004

This item is Discontinued.

Zoro Select

M3 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 15850 PK (Discontinued)

Mfr # L51050.030.0004
Zoro # G5651110
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L51050.030.0004
Zoro #
G5651110
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Thread Pitch
0.5 mm
Finish Type
Plain
Minimum Temperature
-58 Degrees F
Material Type
Stainless Steel
Pack Size
Bulk Pack
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Material Grade
A2
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Head Type
Standard
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M3x0.50
Screw Length
4 mm
Drive Size
2 1/2 mm
Vented Hole Size
Not Vented
Thread Length
4 mm
Head Height
3 mm
Min. Thread Length
4 mm
Minimum Thread Length
4 mm
Head Diameter
5 mm
Dia./Thread Size
M3-0.50
Length
4 mm
Head Dia.
5 mm
Fastener Length
4 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 4 mm, Fastener Length 4 mm, Head Height 3 mm, Head Diameter 5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.