Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 45 mm Length, 50 PK

  • Mfr # M51050.030.0045
  • Zoro # G5346406

product price: 
$
4.15
/pk of 50, $0.08/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Screw Length
45 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.030.0045
Zoro #
G5346406
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Pitch
0.5 mm
Dimensional Standards
DIN 912
Pack Size
Small Pack
Material Grade/Class
18-8
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Material Grade
A2
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Non-Marring Tip
No
Sealing Gasket
No
Head Texture
Knurled
Type
Socket Head Cap Screw
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M3-0.50
Screw Length
45 mm
Drive Size
2.5 mm
Thread Length
45 mm
Head Height
3 mm
Vented Hole Size
Not Vented
Min. Thread Length
45 mm
Head Diameter
5.5 mm
Minimum Thread Length
18 mm
Length
45 mm
Head Dia.
5.5 mm
Dia./Thread Size
M3-0.50
Fastener Length
45 mm

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 18 mm, Fastener Length 45 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products