M3-0.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 8 mm Length, 100 PK

  • Mfr # M07160.030.0008
  • Zoro # G2651017
product price: 
$
5.79
/pk of 100, $0.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Screw Length
8 mm
Material
Steel
Finish
Zinc Plated
Drive Size
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.030.0008
Zoro #
G2651017
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
8 mm
Drive Size
2.5 mm
Head Height
3 mm
Thread Length
8 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
5.5 mm
Length
8 mm
Dia./Thread Size
M3-0.50
Head Dia.
5.5 mm
Fastener Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Thread Pitch
0.5 mm
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Basic Material
Steel
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M3x0.50, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.