Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 12 mm Length, 50 PK

  • Mfr # M51060.030.0012
  • Zoro # G7597095

product price: 
$
2.19
/pk of 50, $0.04/ea

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2 mm
Standards
ISO 10642
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51060.030.0012
Zoro #
G7597095
UPC #
190735978351
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
0.5 mm
Countersink Angle
90 Degrees
Pack Size
Small Pack
Dimensional Standards
ISO 10642
Fastener Industry Standards
ISO 10642
Basic Material
Stainless Steel
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Material Grade
A2
Fastener Finish
Plain
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Tensile Strength
80,000 psi
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M3-0.50
Screw Length
12 mm
Drive Size
2 mm
Head Height
1.86 mm
Thread Length
12 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
6.72 mm
Length
12 mm
Dia./Thread Size
M3-0.50
Head Dia.
6.72 mm
Fastener Length
12 mm

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products