Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 20 mm Length, 100 PK

  • Mfr # M07400.030.0020
  • Zoro # G2851585

product price: 
$
3.59
/pk of 100, $0.04/ea

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.030.0020
Zoro #
G2851585
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
20 mm
Drive Size
2 mm
Vented Hole Size
Not Vented
Head Height
1.86 mm
Thread Length
20 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
6.72 mm
Dia./Thread Size
M3-0.50
Length
20 mm
Head Dia.
6.72 mm
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Thread Pitch
0.5 mm
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Class 10.9
Type
Socket Head Cap Screw
Sealing Gasket
No
Non-Marring Tip
No
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.