Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 6 mm Length, 100 PK

  • Mfr # M07400.030.0006
  • Zoro # G1816836

product price: 
$
2.25
/pk of 100, $0.02/ea

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.030.0006
Zoro #
G1816836
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2 mm
Head Height
1.86 mm
Thread Length
6 mm
Vented Hole Size
Not Vented
Min. Thread Length
6 mm
Head Diameter
6.72 mm
Minimum Thread Length
6 mm
Head Dia.
6.72 mm
Dia./Thread Size
M3-0.50
Length
6 mm
Fastener Length
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Dimensional Standards
DIN 7991
Countersink Angle
90 Degrees
Thread Pitch
0.5 mm
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 7991
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Flat
Non-Marring Tip
No
Head Texture
Smooth
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products