This item is Discontinued.
This item is Discontinued.
M3 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 18850 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M3x0.50
- Screw Length
- 8 mm
- Drive Size
- 2 mm
- Thread Length
- 8 mm
- Head Height
- 1 mm
- Min. Thread Length
- 8 mm
- Minimum Thread Length
- 8 mm
- Head Diameter
- 6 mm
- Head Dia.
- 6 mm
- Length
- 8 mm
- Dia./Thread Size
- M3-0.50
- Fastener Length
- 8 mm
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 1 mm, Head Diameter 6 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.