Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 45 mm Length, 100 PK

  • Mfr # M07000.030.0045
  • Zoro # G9700494

product price: 
$
9.29
/pk of 100, $0.09/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2.5 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.030.0045
Zoro #
G9700494
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
45 mm
Drive Size
2.5 mm
Head Dia.
5.5 mm
Dia./Thread Size
M3-0.50
Head Height
3 mm
Vented Hole Size
Not Vented
Thread Length
20 mm
Length
45 mm
Min. Thread Length
20 mm
Head Diameter
5.5 mm
Minimum Thread Length
20 mm
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Min. Tensile Strength
176,000 psi
Thread Style
Partially Threaded
Basic Material
Steel
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Pitch
0.5 mm
Pack Size
Small Pack
Finish Type
Black Oxide
Material Grade/Class
Class 12.9
Material Type
Steel
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Screw Style
Socket Head Cap Screw
Head Texture
Knurled
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Type
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 20 mm, Fastener Length 45 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products