M3-0.50 Socket Head Cap Screw, Flat, Zinc Plated Steel, 25 mm Length, 100 PK

  • Mfr # M07470.030.0025
  • Zoro # G2650411
product price: 
$
10.15
/pk of 100, $0.10/ea

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Zinc Plated
Drive Size
2 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07470.030.0025
Zoro #
G2650411
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
25 mm
Drive Size
2 mm
Head Height
1.86 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Head Diameter
6.72 mm
Minimum Thread Length
25 mm
Head Dia.
6.72 mm
Length
25 mm
Dia./Thread Size
M3-0.50
Fastener Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Thread Pitch
0.5 mm
Dimensional Standards
ISO 10642
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Countersink Angle
90 Degrees
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
800 N/sq mm
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Basic Material
Steel
Screw Head Type
Flat
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M3x0.50, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products