Zoro Select

M3-0.5X10 DIN965 PHIL FLAT MS ZINC

Zoro Select M3-0.5X10 DIN965 PHIL FLAT MS ZINC M310D965
Hover or click to zoom Tap to zoom
  • Item: Machine Screws,M3-0.5X10 DIN965,PK4000
  • Dia./Thread Size: M3-0.5X10
  • Drive Type: Phillips
  • Head Type: Flat
  • Finish: Zinc Plated
  • System of Measurement: Metric
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$106.80
pkg. of 4000 ($0.03/ea)
This item ships free.

Subtotal: $106.80

Zoro Select #M310D965 Specifications

  • Item: Machine Screws,M3-0.5X10 DIN965,PK4000
  • Dia./Thread Size: M3-0.5X10
  • Drive Type: Phillips
  • Head Type: Flat
  • Finish: Zinc Plated
  • System of Measurement: Metric
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M3-0.5X10 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc

Reviews of Zoro Select #M310D965