Shop ZORO SELECT

M3-0.50 x 14 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK

  • Mfr # M314MPP188B
  • Zoro # G2587320

product price: 
$
168.99
/pk of 3000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M314MPP188B
Zoro #
G2587320
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
Item
Machine Screw

Dimensions

Thread Size
M3-0.50
Fastener Length
14 mm

Description

Machine Screws,M3-0.5x14 DIN798,Package Quantity 3000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products