Shop ZORO SELECT

M3-0.50 x 16 mm Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK

  • Mfr # M316MTP
  • Zoro # G2588501

product price: 
$
128.99
/pk of 10000, $0.01/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M316MTP
Zoro #
G2588501
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985
Item
Machine Screw

Dimensions

Thread Size
M3-0.50
Fastener Length
16 mm

Description

M3-0.5X16 Din 7985 Metric 6 Lobe Pan Head Machine Screw Full Thread Zinc Rohs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products