Shop ZORO SELECT

M3-0.50 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK

  • Mfr # M335MPP188
  • Zoro # G9721408

product price: 
$
232.99
/pk of 2000, $0.12/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M335MPP188
Zoro #
G9721408
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded

Dimensions

Thread Size
M3-0.50
Fastener Length
35 mm

Description

Machine Screws,M3-0.5x35 DIN798,Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products