Shop ZORO SELECT
See all product information
Create Account
M3-0.5X5 ISO4029 SOCKET SET CUPPT. BLK OX, PK100
- Mfr # M3005SSC
- Zoro # G4839482
product price:Â
$
5.99
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M3-0.50
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3005SSC
- Zoro #
- G4839482
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Fastener Thread Type
- Metric
- Rockwell Hardness
- C45 to 53
- Fastener Industry Standards
- ASTM F912M, ISO 4029
- Head Type
- Socket
Dimensions
- Thread Size
- M3-0.50
- Overall Length
- 5 mm
Description
M3-0.5X5 Metric Socket Set Screw Cup Point ISO 4029, DIN 916 Imported
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.