Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M3-0.50 x 6 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK
- Mfr # M36RTF188
- Zoro # G2488471
product price:Â
$
235.99
/pk of 5000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M36RTF188
- Zoro #
- G2488471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- DIN 7500M
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- M3-0.50
- Fastener Length
- 6 mm
Description
M3-0.5X6 Din7500ME Metric 6 Lobe Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.