Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M3-0.50 x 8 mm, Wax Steel Pan Head 1500 PK
- Mfr # M38D7500C
- Zoro # G8539738
product price:Â
$
40.59
/pk of 1500, $0.03/ea
Key Features
Pan Head
Blunt Tip
System of Measurement
Metric
Screw Size
M3-0.50
Material
Steel
Finish
Wax
Standards
DIN 7500C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M38D7500C
- Zoro #
- G8539738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Wax
- Standards
- DIN 7500C
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type Z
Dimensions
- Screw Size
- M3-0.50
- Fastener Length
- 8 mm
Description
Cutting Screws,M3-0.5X8 DIN7500,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.