Shop ZORO SELECT

M3-0.50 x 8 mm Torx Flat Machine Screw, Plain Steel, 5000 PK

  • Mfr # M38MTF188
  • Zoro # G2588039

product price: 
$
285.99
/pk of 5000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Standards
ISO 14581
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M38MTF188
Zoro #
G2588039
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Plain
Standards
ISO 14581
Item
Machine Screw

Dimensions

Thread Size
M3-0.50
Fastener Length
8 mm

Description

M3-0.5X8 ISO14581 Metric 6 Lobe Flat Machine Screw Full Thread 18-8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products