This item is Discontinued.

Zoro Select M3 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 7600 PK L07000.030.0020

This item is Discontinued.

Zoro Select

M3 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 7600 PK (Discontinued)

Mfr # L07000.030.0020
Zoro # G5660271
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.030.0020
Zoro #
G5660271
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3x0.50
Screw Length
20 mm
Drive Size
2 1/2 mm
Thread Length
20 mm
Head Height
3 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
5 mm
Head Dia.
5 mm
Length
20 mm
Dia./Thread Size
M3-0.50
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Material Type
Steel
Thread Pitch
0.5 mm
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Basic Material
Steel
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Head Type
Standard
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 3 mm, Head Diameter 5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.