Shop ZORO SELECT

Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK

  • Mfr # M04100.300.0120
  • Zoro # G5515133

product price: 
$
41.49
/pk of 5, $8.30/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Head Width
46 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04100.300.0120
Zoro #
G5515133
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Thread Type
Coarse
Threadlocker Minimum Temperature
M30-3.50
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
3.5 mm
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.