Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 420 mm L
- Mfr # M01000.300.0420
- Zoro # G2662600
product price:Â
$
70.89
/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Head Width
46 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M01000.300.0420
- Zoro #
- G2662600
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M30-3.50
- Fastener Length
- 420 mm
- Head Width
- 46 mm
- Head Height
- 18.7 mm
- Min. Thread Length
- 85 mm
- Head and Washer Height
- 18.7 mm
- Overall Length
- 420 mm
- Screw Size
- M30
- Minimum Thread Length
- 85 mm
- Wire Rope Length
- 420 mm
- Length
- 420 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 420 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 85 mm, Head Height 18.7 mm, Head Width 46 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.