This item is Discontinued.

Zoro Select M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK L07000.300.0150

This item is Discontinued.

Zoro Select

M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (Discontinued)

Mfr # L07000.300.0150
Zoro # G1596913
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.300.0150
Zoro #
G1596913
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Screw Length
150 mm
Drive Size
22 mm
Head Height
30 mm
Vented Hole Size
Not Vented
Thread Length
100 mm
Min. Thread Length
100 mm
Minimum Thread Length
100 mm
Head Diameter
45 mm
Dia./Thread Size
M30-3.50
Head Dia.
45 mm
Length
150 mm
Fastener Length
150 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
3.5 mm
Material Type
Steel
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Pack Size
Bulk Pack
Finish Type
Black Oxide
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Class 12.9
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 22 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30x3.50, Minimum Thread Length 100 mm, Fastener Length 150 mm, Head Height 30 mm, Head Diameter 45 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews