This item is Discontinued.

Zoro Select Class 8.8, M33-3.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 12 PK L01210.330.0090

This item is Discontinued.

Zoro Select

Class 8.8, M33-3.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 12 PK (Discontinued)

Mfr # L01210.330.0090
Zoro # G1168848
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01210.330.0090
Zoro #
G1168848
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
120,350 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M33-3.50
Threadlocker Maximum Temperature
3.5 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Thread Pitch
3.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Head Type
Hex
Screw Industry Standards
DIN 933
Basic Material
Steel
Fastener Industry Standards
DIN 933
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M33-3.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 90 mm, Head Height 21 mm, Head Width 50 mm, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.