This item is Discontinued.

Zoro Select M33 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 8 PK L07000.330.0140

This item is Discontinued.

Zoro Select

M33 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 8 PK (Discontinued)

Mfr # L07000.330.0140
Zoro # G1581540
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.330.0140
Zoro #
G1581540
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Thread Pitch
3.5 mm
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Finish Type
Black Oxide
Material Type
Steel
Fastener Industry Standards
DIN 912
Basic Material
Steel
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Head Type
Standard
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 24 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M33x3.50, Minimum Thread Length 100 mm, Fastener Length 140 mm, Head Height 33 mm, Head Diameter 50 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.