Shop ZORO SELECT

M33-3.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 160 mm Length

  • Mfr # M07000.330.0160
  • Zoro # G0306629

product price: 
$
56.59
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M33-3.50
Material
Steel
Finish
Black Oxide
Drive Size
24 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.330.0160
Zoro #
G0306629
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Screw Length
160 mm
Drive Size
24 mm
Thread Length
100 mm
Head Height
33 mm
Min. Thread Length
100 mm
Head Diameter
50 mm
Minimum Thread Length
100 mm
Head Dia.
50 mm
Dia./Thread Size
M33-3.50
Length
160 mm
Fastener Length
160 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Pitch
3.5 mm
Pack Size
Small Pack
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
176,000 psi
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Basic Material
Steel
Screw Head Type
Cylindrical
Head Texture
Knurled
Type
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Non-Marring Tip
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 24 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M33-3.5, Minimum Thread Length 100 mm, Fastener Length 160 mm, Head Height 33 mm, Head Diameter 50 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products