Shop ZORO SELECT
See all product information
Create Account
Lock Nut, M3.5-0.60, A2 Stainless Steel, Not Graded, Plain, 10000 PK
- Mfr # M3.5D439BA2
- Zoro # G8538575
product price:Â
$
159.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Hex Type
Jam Hex
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3.5D439BA2
- Zoro #
- G8538575
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Jam Hex
- Material
- A2 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 439
- System of Measurement
- Metric
Dimensions
- Thread Size
- M3.5-0.60
Description
Jam Nuts,M3.5-.0.6 DIN 439 HEX,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.